Manduka PROlite Yoga Mat (Alas/Matras Senam)

Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Spesifikasi
ColorBlack
Length (cm)180
Thickness (mm)4.7
Width (cm)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All the beauty of our signature PRO mat and lighter for on-the-go flow. The PROlite’s super-dense cushioning and textured top layer adapts to your body for unparalleled support and joint protection. A no-slip dot pattern on the bottom layer keeps the mat in place, while closed-cell construction seals out sweat. OEKO-TEX® certified, our PROlite mat is mindfully made for mindful movers.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Surface grip improves over time
- Proprietary dot pattern on the bottom layer keeps mat in place
- Bimodal foam technology creates industry leading density, durability, and compression set
- Provides maximum firmness without bottoming out
- Unmatched support and stability to change poses with no bounce-back
- Closed-cell PVC construction seals out moisture and bacteria, making it easy to clean & disinfect
- 100% latex free
- 5.0% polyester (Scrim) + 95% PVC
- Made from OEKO-TEX® certified STANDARD 100 PVC (12.HUS.17706 | Hohenstein HTTI)
- Free of phthalates and harmful substances
- Constructed in an emissions-free facility in Germany
- Serial number unique to each mat printed on the bottom for authenticity
- Vegan-friendly

Ulasan Produk

Tidak ada ulasan