Buff Reflective HTR Azure Blue

Sebelum PPN:
Rp599.900
Spesifikasi
ColorBlue
Length (cm)53
MaterialCoolNet UV⁺ fabric: 95% Recycled Polyester microfiber, 5% Elastane
Width (cm)22.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BUFF® CoolNet UV⁺ Reflective azure blue htr (BU 122016.720.10.00) – summer BUFF® from the BUFF® UV Protection category. Reflective elements are located over the entire area of ​​the buff, this provides additional visibility on the road. Perfect for runners and cyclists, for safer movement on the road. Protection from solar radiation UPF50+

Multifunctional headwear, buff - a comfortable, stylish and irreplaceable thing, has long become a household name and a must have among fans of active recreation, regardless of the type of activity!
Summer buffs from the UV Protection series are a comprehensive solution for active outdoor recreation in nature on sunny days - an ideal companion for hiking, trekking, rock climbing, running, traveling, cycling and motorcycle trips. Also great as a bright and multifunctional accessory in an urban environment.

Due to its moisture-wicking and quick-drying properties, BUFF® CoolNet UV⁺ can be described as functional thermal underwear for the head. It is an elastic seamless stocking that takes various forms: a hat, balaclava, scarf, kerchief, mask, etc. Made of elastic microfiber - a lightweight, incredibly soft and pleasant to the touch material, does not irritate the skin and is resistant to unpleasant odors. Protects from moisture, wind, dust, poplar fluff and other manifestations of the elements, creates a feeling of comfort in the most extreme weather conditions. The material stretches perfectly in 4 directions, tightly hugging the neck or head without restricting movement.

Revolutionary technology from HEIQ, which provides the material with the ability to interact with body temperature and dynamically respond to body heat. The cooling effect is activated by high sweating, intensively evaporating moisture and removing excess heat from the body. Channels inside the fiber and between the fibers actively transfer moisture from the skin surface, dispersing it so that it can evaporate quickly, thereby maintaining a feeling of dryness. These same channels help regulate the microclimate, providing high air permeability. This allows air to circulate freely during physical activity, cooling the skin surface. This helps ensure optimal comfort and performance.
Feature
- High level of protection from ultraviolet radiation at UPF+50;
- Excellent breathability and effective moisture wicking + cooling effect
- Stretch material that stretches perfectly in 4 directions "+50% in width / ∞ in length"
- Ultra-lightweight material (20% lighter than BUFF® Original Series )
- Made from 95% recycled content

Ulasan Produk

Tidak ada ulasan

Halaman Terkait