Black Diamond Litewire Quickdraw

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (cm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A three pack of our 16cm LiteWire draws, featuring our LiteWire wiregate—a small, durable workhorse carabiner featuring a lightweight hot forged construction and a 12mm Dynex dogbone. The LiteWire Draw is light enough to save weight on big routes, but burly enough to withstand every day cragging abuse.
Feature
- Hot-forged LiteWire carabiners on top and bottom
- Dual wiregates eliminate gate flutter
- Equipped with a 12 mm Dynex Dogbone
- Straitjacket insert keeps the bottom biner in the optimal clipping position
- Available in 16 cm

Ulasan Produk

Tidak ada ulasan