Black Diamond Hotforge Screwgate

Sebelum PPN:
Rp709.900
Spesifikasi
Closed Gate Strength (kN)24
Closed Gate Strength (lbf)5.395
Gate Opening (inch)0.71
Gate Opening (mm)18
Minor Axis Strength (kN)8
Minor Axis Strength (lbf)1.798
Open Gate Strength (kN)8
Open Gate Strength (lbf)1.798

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A pack of three HotForge Screwgate carabiners which are multi-functional, lightweight and compact keylock locker. The Black Diamond HotForge Screwgate carabiner features a hot-forge construction—allowing us to remove weight where it’s not needed and add material where durability is key—and a low-profile, non-snagging nose that’s easy to clip and clean. Ideal for use at belays, top roping or whenever you find yourself in need of a trusty locker, the HotForge accommodates a clove hitch and is built for everyday climbing missions that demand reliability and durability.

Technology

HotForged Construction
Allowing us to remove weight where it’s not needed and add material where durability is key, Hot Forged Construction gives the geometry of our equipment the perfect balance between weight, strength, and performance.
Feature
- Accommodates a clove hitch
- Hot-Forged for lighter-weight construction
- Keylock nose prevents snagging
- Easy-to-hold functional shape
- Screwgate sleeve
- Type B “Basic”, locking connector

Ulasan Produk

Tidak ada ulasan