Black Diamond Hotforge Quickdraw

Sebelum PPN:
Rp479.900
Spesifikasi
Closed Gate Strength (kN)24
Closed Gate Strength (lbf)5.395
ColorLight Gray
Gate Opening (inch)Top 0.86, Bottom 0.95
Gate Opening (mm)Top 22, Bottom 24
Minor Axis Strength (kN)8
Minor Axis Strength (lbf)1.798
Open Gate Strength (kN)8
Open Gate Strength (lbf)1.798
Size (cm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring two new HotForge carabiners-one straight gate on the top and a colored bent gate on the bottom for an added visual target-as well as a durable Polyester Dogbone, the Black Diamond HotForge Quickdraw is our top value in full keylock functionality. The light, smooth-clipping design of the HotForge carabiners, combined with a hot-forged, lighter-weight construction, eliminates snags whether you're cranking on sport routes or extending gear placements. The integrated Straitjacket insert keeps the bottom biner in the optimal clipping position.
Feature
- Straight gate HotForge on top and bent gate HotForge on the bottom
- Colored bottom HotForge carabiner for visual target while climbing
- Dual keylocks ease clipping and cleaning
- Equipped with an 18 mm Polyester Dogbone with Straitjacket
- Available in 12 or 16 cm lengths

Ulasan Produk

Tidak ada ulasan