Black Diamond Hotforge Hybrid Quickdraw

Sebelum PPN:
Rp449.900
Spesifikasi
Closed Gate Strength (kN)24
Closed Gate Strength (lbf)5.395
Gate Opening (inch)Top 0.86, Bottom 1.06
Gate Opening (mm)Top 22, Bottom 27
Minor Axis Strength (kN)8
Minor Axis Strength (lbf)1.798
Open Gate Strength (kN)8
Open Gate Strength (lbf)1.798
Size (cm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a new snag-free HotForge keylock carabiner on top and our redesigned lightweight, easy-clipping classic HotWire carabiner on bottom that’s colored for a visual climbing target, the Black Diamond HotForge Hybrid Draw combines smooth clipability with wiregate functionality. The 18mm Polyester Dogbone is not only durable and easy to grab, but it features our Straitjacket insert to keep the bottom carabiner in the optimal clipping position.
Feature
- New HotForge on top and redesigned HotWire wiregate on the bottom
- Colored bottom HotWire carabiner for visual target while climbing
- Snag-free keylock top carabiner for easy bolt clipping
- Equipped with an 18 mm Polyester Dogbone with Straitjacket

Ulasan Produk

Tidak ada ulasan