Black Diamond Dynex Runner

Sebelum PPN:
Rp159.900
Spesifikasi
ColorRed
Size (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An essential part of any alpine climber's rack, Black Diamond Dynex Runners are indispensable for building anchors, slinging natural features or extending placements to reduce rope drag. This highly abrasion-resistant, lightweight material won't weigh you down and absorbs less water than nylon, making it perfect for big routes and snowy or icy terrain. Each size is also color-coded for quick and easy identification on your harness.
Feature
- Light, low-profile sewn runners for anchors, traditional protection and extended placements
- Color-coded for easy size identification
- 30 cm / 12 inch runner is red
- 60 cm / 24 inch runner is gold
- 120 cm / 48 inch runner is blue
- 180 cm / 70 inch runner is grey
- 240cm / 96 inch runner is purple

Ulasan Produk

Tidak ada ulasan