Black Diamond Distance Carbon Z Poles

Sebelum PPN:
Rp3.799.900
Spesifikasi
SeriesDistance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Distance Carbon Z is our lightest Z-Pole engineered for those who travel fast. With 100% carbon construction, the Distance Carbon Z features a three-section foldable design that allows for fast-response deployment. We’ve slimmed down the diameter of the poles, shaving weight and bulk without sacrificing durability. Our lightweight and supportive Distance strap is breathable and moisture wicking, the ultralight EVA grip has just the right amount of comfort and non-scarring rubber Tech Tips round out this piece as the ultimate in lightweight detail-driven pillar of pole technology.

Technology

Lightweight
Lightweight construcitons throughout. 100% carbon fiber shafts and lightweight EVA foam grip and grip extensions.

Tech Tips with Wavelock
Interchangeable Carbide and Rubber Tech tips for any terrain.

Z-Pole Rapid Deployment
Speed Cone technology comes from our expertise in avalanche probe design—a key component of Z-Poles’ stiffness and fast deployment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- 100% carbon fiber shafts
- Z-pole fixed length construction with speed-cone deployment
- Incredibly lightweight collapsible pole: 140 grams/pole (120cm)
- Lightweight EVA foam grip and grip extension with breathable, moisture wicking strap made from recycled materials
- Optimized joint support and stiffness for increased durability
- Interchangeable tech tip compatible with both carbide and rubber tech tips included
- Removable low-profile baskets for versatility
- Z-Pole Snow Basket compatible
- Unisex available in 110, 115, 120, 125, and 130cm lengths

Ulasan Produk

Tidak ada ulasan