Barebones Globe Light

Sebelum PPN:
Rp1.399.900
Spesifikasi
BatteryLithium-Ion, 18650, 3.7V, 2200mAH
ColorMulti-Colored
Color Temperature3000k
Dimensions (inch)3.75x3.75x6.5 tall with legs extended
Input (V)5 USB-C
LumensLow: 25 | High: 250
Power (W)4.5 Total (9 LEDs)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hang It. Carry It. Stand It.

Our Multi-Colored Globe Light features nine vibrant light settings that create a fun, playful atmosphere anywhere. Vinyl-dipped legs improve grip and stability and orient in four ways: hang or stand lantern at camp or in the backyard. Light can illuminate in 9 different colors by cycling through options, creating the perfect ambiance based on your setting or use case.
Feature
- Rechargeable battery
- Legs swivel to change utility from hanging to standing lantern

Items included:
1 Multi-Colored Globe Light
1 USB-C Cable
1 USB-C to USB-A Adapter

Ulasan Produk

Tidak ada ulasan