Barebones Edison Mini Lantern

Sebelum PPN:
Rp849.900
Spesifikasi
Battery2 AA batteries (not included)
Color Temperature3000k
Dimensions (inch)4.25x4.25x4.75 (7inch with hook extended)
Input (V,A)5, 2 USB (Micro-USB cable included)
LumensLow: 35 | High: 100
MaterialPowder-coated steel
Protection ClassIPX4 Weatherproof Rating
Runtime (hour)Low: 20+ | High: 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inspired by old mining and warehouse lights, this water and rust-resistant steel lantern creates an intimate space anywhere. Light enough to hang creatively from a tree branch or create a soft glowing atmosphere with several together. Power by USB, pair with our Barebones Portable Charger, or utilize two AA batteries (not included) for light on the go.
Feature
- Water- and rust-resistant powder-coated finish on steel components
- 1.6 Watt dual-brightness warm Edison-style LED filament

Ulasan Produk

Tidak ada ulasan