martor Hook Cutter for Carton Scumax Easysafe (Pisau Kait)

Sebelum PPN:
Rp549.900
Spesifikasi
Total Length (mm)207
MaterialFiberglass reinforced plastic (Finish Body)
Blade Thickness (mm)0.3
Blade MaterialAlloy Tool Steel
Compatible Blades45
Part Number149-5752

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for cutting paper and film. The metal plate on the back can also cut carton tape. Does not damage contents when opening. Use the dedicated key (9890) to manage blade replacement. Guide protects hands from injury. High-quality cutter made in Germany with GS mark. Ergonomic shape for comfortable work. Four blades can be used.
Warning
*Special tool "9890" is required to replace the blade.
Use
For cutting various films and sheets.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait