Sharp Water Dispenser Bottom Loading (Galon Bawah)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp3.599.900 - Rp4.499.900
Spesifikasi
Capacity (L)4
Heater Power (W)185, 385, 585
Loading TypeBottom Loading
Power Consumption (W)Heating Power: 185, 385, 585 (depending on the mode); Cooling Power : 100
SNI LicenseYes
SNI Number020/LSP/QI/06-VIII/2024
Temperature (°C)5 (Cold), ≥90 (Hot)
Temperature Control SettingHot, Normal and Cold
Voltage (V)220
Volume Water Tank (L)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Body Color : Black

Bottom Loading Water Dispenser
5 LED Indicator
Night Lamp
3 faucets (hot,cook,cold)
Power consumption management (185, 385, 585 watt) for heating water
 


Ulasan Produk