NOVUS Cordless Screwdriver

Sebelum PPN:
Rp289.900
Spesifikasi
Battery (mAh)1x1300 (Li-ion)
Battery Voltage (V)3
Chuck Capacity (mm)6.35 (Hexagonal)
Content18pcs Screwdriver Bits; 2pcs Long Drill Bits; 3pcs Twist Drills; 1pc Connector; 1pc Battery Charger
Input Voltage Adaptor (V/Hz)230-240AC/50
Input Voltage Adaptor (V/mAh)6DC/300
No Load Speed (rpm)180
Normal Charging Time (hour)3-5
Output Torque (N m)3
Power Source (V)Integral 3.6 Rechargeable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3.6 V Cordless Screwdriver for home use.
Feature
- Ergonomic Design with Comfortable Grip .
- Compact, Lightweight, and easy to use.
- Forward and Reverse Function with Li-ion Battery.
- Right or Lef Hand Operation.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait