AIJIREN Vial Screw Neck ND8 (Botol Vial / Sampel)

Sebelum PPN:
Rp689.900
Spesifikasi
Packing100 pieces/box
UsingHPLC
Vial MaterialFirst grade hydrolyzed glass, Borosilicate glass
Vial Size (mm)11.6x32
Vial colorAmber
Volume (ml)1.5-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8mm Screw Thread Vials are designed for convenient and efficient sampling, storage, and analysis. These vials feature a universal ease of use, making them compatible with various automated sample introduction systems. The 1.5mL volume and 8-425 neck finish ensure robust performance in HPLC and GC applications.

Product Advantages
1. Manufactured from First grade hydrolyzed glass, Borosilicate glass
2. Available in clear or amber colors
3. 8mm screw thread design for convenient closure attachment and removal
4. Compatible with a wide range of auto samplers and analytical instruments
Feature
Product feature and application
1. Easy-to-use screw thread design for simple attachment and removal of closures
2. Clear and amber colored glass options provide unhindered views of the solution
3. USP Type 1 "neutral" Borosilicate Glass material ensures thermal shock resistance and high-quality results
4. ISO9001:2015 certification guarantees accurate analysis of samples
5. Compatible with leading auto samplers, including Agilent, Waters, Varian, Shimadzu, and more

6. HPLC vials and GC vials for various analytical applications
7. Long-term storage of samples using Polypropylene or Borosilicate Glass options

Ulasan Produk

Tidak ada ulasan