AXYGEN SCIENTIFIC Boil-Proof Microtubes

Sebelum PPN:
Rp1.599.900
Spesifikasi
Capacity (ml)1.5
Graduation Interval (ml)0.1
Graduation Range (ml)0.1-1.5
GraduationsYes
Maximum RCF (xg)16700
SterileNo
Top StyleSnap Cap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axygen® 1.5 mL MaxyClear Microtubes are available in a variety of colors, sterile and Maxymum Recovery®. All Axygen Snaplock Microtubes have frosted cap surfaces for labeling, frosted panels on the side for writing, and a piercing port in the center of the cap.

Will withstand up to 16,700 RCF
Snaplock cap assures efficient seal
Thin membrane in cap center allows easy access to sample by syringe needle
RNase-/DNase-free Nonpyrogenic

Ulasan Produk

Tidak ada ulasan