AXYGEN SCIENTIFIC Axypet 8 Channel Pipettor

Sebelum PPN:
Rp31.999.900
Spesifikasi
Accuracy (%)(Min/Max): ±1.6/±1.0
Channel8
Precision (%)(Min/Max): ±1.5/±0.6
Tip Type (µl)50-300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axygen Axypet pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

Thumb-friendly soft spring pipetting system reduces fatigue
3-year warranty
Unique side EZIject button option reduces thumb movement*
Finger-hook provides for a more relaxed grip
Large ergonomic push button is easy on the thumb during contact
Locking feature prevents accidental volume changes during pipetting procedures
Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
Tip manifold rotates 360°
Shafts withdraw when pressed against a row of tips
Each shaft moves independently, minimizing jamming of tips
Micrometer is continuously adjustable for selection of whole or fractional volumes.

Ulasan Produk

Tidak ada ulasan