SUS Cell Production Work Bench (Meja Kerja Perakitan)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Frame MaterialAluminium extrusion (anodized)
Top PlateSynthetic rubber mat, edge protective tape finish
Frontage (mm)900
Depth (mm)700
Height (mm)1800
ShelfPlywood with Rubber Mat and Protective Tape on The Edges
Shelf Boards and Work BoardsPlywood with rubber mat and protective tape for decorative edges
Uniform Load (kg)50
Work BoardPlywood with rubber mat and end face protective tape finish
Work Board Dimensions (mm)900x700x16.5
Working Board Thickness (mm)16.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from aluminum, it is resistant to corrosion and maintains its beauty for a long time.
The inclination angle of the shelves can be freely adjusted.

Ulasan Produk

Tidak ada ulasan