Daiwa Kasei Industry Rabin Shaft CM Type WA180 (Mata Tuner Batu)

Sebelum PPN:
Rp289.900
Spesifikasi
Abrasive GrainWA180 (Yellow)
Shaft Diameter (mm)phi 3
Grindstone Length (mm)20
Shaft Length (mm)30
TypeCM43
Grindstone Size Outer Diameter (mm)phi 8
Maximum Rotation Speed (rpm)30000
Outer diameter x width W (mm)8x20
Shaft Diameter x Shaft Length (mm)3×30
ShapeStraight Type (A)
Suitable MaterialsMild steel, semi-mild steel, stainless steel, hardened steel, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A beautiful finish like never before! "Scrape a little, polish a lot". It adheres very well to the workpiece, and produces a uniform, glossy finish without clogging or dulling. Achieves ignificant labor savings and efficiency! "Covering two processes from grinding to polishing". A wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing, allows for a more complete finish.
Warning
*Please use at or below the rotation speed specified by the manufacturer. If your grinder is designed for high speed rotation, be sure to lower the rotation speed.
Use
Suitable for general steel materials such as mild steel and semi-mild steel.
Also suitable for preventing fading of stainless steel and hardened steel.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait