Spesifikasi
| Bluetooth | 5.1 (for AC 9462) / 5.2 (for AX201) |
|---|---|
| Wireless LAN | Intel AC 9462 or Intel Wi-Fi 6 AX201 |
| LAN | Realtek® RTL8111H |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Peringatan
EnglishFeature
Features PRO DP21 11MAWindows 10 Home - MSI recommends Windows 11 Pro for business
Up to Intel® Core™ i7-11700 Processors
Support 4K UHD Display
Wi-Fi 6 (Optional) puts more emphasis on transmission security with speed up to 2.4Gbps
With a complete array of I/O ports, it can connect all devices that you need and support dual display.
Customize your own user mode and increase the efficiency with MSI Center app
Easy to access and upgrade components to keep the system up to date with the latest hardware.
Details
Processor Onboard : Intel® Core™ i3-10105 (6MB, 3.7GHz Up to 4.4GHz / 4 Cores)
Chipset : Intel® H510
Graphics : Intel® UHD Graphics
Memori Standar : 4GB DDR4 So-Dimm 2666Mhz (Up to 64GB) - 2 Slot
Storage Hard Disk : 1TB 7200RPM
Optional :
1x M.2 SSD (PCIe/ SATA auto switch)
2x 2.5" HDD / SSD
I/O Port (FRONT) :
4x USB 2.0 Type A
1x Mic-in
1x Headphone-out
I/O port (REAR) :
4x USB 3.2 Gen 1 Type A
1x RJ45
1x HDMI out (2.0)
1x DisplayPort (1.4)
1x COM port
1x Mic-in
1x Line-out
Bluetooth : 5.1 (for AC 9462) / 5.2 (for AX201)
Wireless LAN : Intel AC 9462 or Intel Wi-Fi 6 AX201
LAN : Realtek® RTL8111H
Cooling Fan : Fan Cooler
AC Adapter / PSU : 120W
Dimensions Size : 204 x 208 x 54.8 mm (8.03 x 8.19 x 2.16 inch)
Weight : 1.27 Kg (2.80 lbs) / 2.75Kg (6.06 lbs)
Support Vesa Mount : 100 x 100 mm
Volume : 2.3 Liter / 4.05 pt
OS : Windows 10 Home
Accessories:
1x User Manual (Optional)
1x Quick Guide
1x Warranty Card
1x Power Cord VESA Mount Screws
Software :
Drivers & MSI Utilities : Anti-Virus (60 days trial)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
