SKF Oil Seal Kit (Sil Oli)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Shaft Diameter (mm)90
Width (mm)204.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oil seal kits fit SONL housings. The stationary labyrinth ring and the rotating shaft sleeve form a narrow, multi-stage labyrinth. The seals are designed to drain oil back to the oil sump that has passed through the labyrinth. An oil pick-up ring is included in the kits, which can enhance the effect of oil bath lubrication.
Feature
Suitable for all speeds
Designed to drain oil back to the oil sump inside the housing
Oil pick-up ring can enhance lubrication effect

Ulasan Produk

Tidak ada ulasan

Halaman Terkait