monotaro Nitrile Rubber Gloves Ultra-thin Powder-free (Sarung Tangan)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900
Spesifikasi
SizeM
Total Length (cm)24(±0.5)
Middle Finger Length (cm)8.2
Palm Width (cm)Approx. 9.4
Palm Circumference (cm)18.8
StandardCompliant with Food Sanitation Law
ColorBlue
EmbossingEmbossed fingertips
FunctionOil Resistant
MaterialNitrile Rubber
Quantity (Pieces)100
Thickness (mm)Approx. 0.07
TypeUltra-thin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is soft and fits perfectly in the hand, making it suitable for long hours of detailed work.
It is a powder-free type with embossed fingertips to prevent slipping.
It is a convenient type that can be used on both hands, so you can use it without waste.
It has excellent oil resistance compared to ultra-thin types made of natural rubber and polyvinyl chloride.
Warning
*Depending on your constitution, it may cause itching, rashes, etc. If you notice any abnormalities, discontinue use and consult a doctor.
*Do not use with chemicals or solvents (gasoline, benzene, etc.). It may swell, penetrate, or age.
*Do not touch hot objects. Touching it may cause burns.
*Be careful not to scratch it with fingernails, knives, or sharp objects. It may cause water leakage.
*Do not use for electrical work as there is a risk of electric shock.
*Be careful not to get it wet, and store it at room temperature away from high temperatures, high humidity, and direct sunlight.
Kegunaan
English
Use
Food processing and other tasks that require hygiene

Ulasan Produk

Tidak ada ulasan