THK LM Guide HSR-C Type

Sebelum PPN:
Rp7.699.900
Spesifikasi
Number of Blocks2
Rail Length (mm)340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Each row of balls is arranged at a contact angle of 45° so that the LM block receives the same rated load in all four directions (radial, reverse radial, and lateral), making this the de facto global standard LM guide that can be used in any position.
The flange of the LM block is tapped. It can be mounted from either the top or bottom.
It is used when it is not possible to drill through holes for mounting bolts in the table.

Dust-proof and jet-proof protection characteristics symbol : SS (end seal + side seal + inner seal)
Warning
*Sample image (please check the specifications of each part number for details)
Kegunaan
English

Ulasan Produk

Tidak ada ulasan

Halaman Terkait