Spesifikasi
| Display Technology | DLP |
|---|---|
| Light Source | LED |
| LED Lifespan (hour) | 30000 |
| Throw Ratio | 1.2:1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
ASUS ZenBeam L2 Smart Portable LED Projector – 960 LED Lumens, 1080p, Google Certified Android TV box, sound by Harman Kardon, 10 W speaker, built-in battery, ASUS Light Wall960 LED lumens output and Full HD native resolution, plus 4K compatibility
Short-throw lens projects a 40-inch image from one meter, and up to a 120-inch image at three meters
Includes Google Certified Android TV box with preloaded Netflix
Connectivity includes Chromecast, HDMI, one USB-C with DP Alt mode and one USB-C for charging, USB Type-A (5 V/1.5 A) and earphone jack
ASUS Light Wall includes 26 different cinemagraphs for variable ambiances
Instant autofocus and H/V keystone and four-corner correction
Model
ZenBeam L2
Display
Display Technology: DLP
Light Source: LED
LED Lifespan: 30000 hours
Resolution(Native): 1920x1080 (FHD)
Maximum Input Resolution: 3840x2160
Brightness: 960 LED Lumens/ 400 ANSI Lumens
Contrast Ratio: 400:1
Color Saturation(NTSC): 120% sRGB
Display Colors: 16.7 M
Projection Lens
Throw Ratio: 1.2:1
Projection Distance: 0.8 ~ 3.2 meters
Projection Size: 30"~120"
Projection Offset: 100%± 5%
Zoom Ratio: Fixed
Focus: Auto
Video Feature
Splendid: Bright Mode
Splendid: Standard Mode
Splendid: Theater Mode
Splendid: Scenery Mode
Splendid: Game Mode
Splendid: ECO Mode
Splendid: User Mode
Keystone Adjustment: ±40° (Vertical) / ±30° (Horizontal)
Auto Keystone: Yes, Auto H/V keystone
Aspect Ratio: 4:3
Aspect Ratio: 16:9
Aspect Ratio: Auto
Projector Placement: Front Table
Projector Placement: Rear Table
Projector Placement: Front Ceiling
Projector Placement: Rear Ceiling
HDCP Support: Yes
4 Corner Adjustment: Yes
HDR Compatiability: HDR10
Audio Feature
Speaker: Yes(10W with Smart AMP technology)
Audio Technology: Harman/Kardon
I/O Ports
HDMI: x1, Micro HDMI-internal x1 (for TV box)
USB-C (DP): Yes, DP+PD
USB-A: x 1 (Power output 5V/1.5A)
Audio Out: Yes
Wireless Projection
Wireless Projection: Yes,(by Dongle/ATV box)
Power Consumption
Power Consumption (Max.): <90W
Power Standby Mode: <0.5W
Battery
Battery Capacity: 65Wh, 6-cell Lithium-ion battery
Battery Life (Max.): Up to 3.5hr (Battery Low mode)
Acoustic Noise (max)
Acoustic Noise (Standard): 30dBA
Acoustic Noise (ECO/Low): 28dBA
Operation Condition
Operation Temperature: 0 ~ 40 ℃
Operation Humidity: 20 ~ 90 %
Mechanical Design
Chassis Color: Navy
Tripod Hole: Yes
Adjustable Stand: Yes
Ceiling Mount Hole: Yes
Dimensions
Phys. Dimension (WxHxD): 132 x 172 x 132 mm
Box Dimension (WxHxD): 210x 265x 177mm
Weight
Net Weight: 1.57 Kg
Gross Weight: 2.8 Kg
Accessories (Vary by regions)
Carrying Bag
Adaptor
Power Cord
Warranty Card
QSG
Remote Control
AAA battery
Android TV Box
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
