OOTDTY Wideband Amplifier Broadband

Sebelum PPN:
Rp539.900
Spesifikasi
Dimensions (mm)47x12
Display TypeAnalog and Digital
Frequency (MHz)10-6000
Limit Current (mA)200
Loss (dB)0.5 @3GHz; 1.2 @6GHz
MaterialMetal & Plastic
Withstanding Voltage (V)DC 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
First, the product application:

A) Broadband amplifier
Some broadband amplifiers, the internal non-blocking capacitor, and the output needs of the power supply, the need for bias.
Some amplifiers are internally assembled with no capacitance, and no additional bias is required.

B) optical fiber communication, laser drive
The required driving current for the laser diode is injected through the DC end of the bias device;
The communication data is injected through the RF side.

Second, the product principle:

Broadband amplifier feed circuit, high frequency parasitic capacitance parameters affected by the sharp decline in performance, so the need to use BiasTee feed.
Bias Tee consists of ultra-wideband, close to idealized, high-frequency inductors and capacitors without resonant points.
DC blocking capacitor: DC blocking, to prevent the DC voltage leakage to the follow-up circuit or test equipment;
High frequency inductance: isolated AC information to prevent high frequency signal leakage to the power supply system.
Third, ports: RF port: RF, DC bias: DC, RF and DC: RF + DC

Ulasan Produk

Tidak ada ulasan