OOTDTY Gas Oxygen Welding Torch Acetylene Set (Set Las Gas)

Sebelum PPN:
Rp959.900
Spesifikasi
Maximum Soft Solder1/8, 3/8, 5/8, 3/4, 7/8
Maximum Welding Temperature (°F)1700 (Pinpoint Welding at 6300°F)
Thread Size (mm)16
Transition1cm=10mm=0.39inch
Welding CapacityOxygen Gas Welding Torch
Welding TypeAcetylene Torch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details.
- Please allow 0-3cm error due to manual measurement. pls make sure you do not mind before you bid.
- Due to the difference between different monitors, the picture may not reflect the actual color of the item.
Feature
1. Fit with popular oxy-fuel gases. Ideal welding torch for micro-joining jobs in every field.
2. Suitable for welding all kinds of precision products such as gold, silver, K gold, platinum, palladium, copper, lead, tin alloy welding and some arts and crafts, and other metal.
3. Oxygen and butane (LPG) is used together with 5 tips, which the each tip size is different, you can use according to different products with different configuration of tips.
4. With special oxygen and butane (liquefied petroleum gas) joint, directly connects welding torch joint to use.
5. But, you can also use "The Little Torch" with oxygen and any one of the commonly available industrial fuel gases: acetylene , hydrogen, propane, propylence, MPS and others (the smallest 2 tips should be used only with oxy-acetylene or oxy-hydrogen,however)

Ulasan Produk

Tidak ada ulasan