OOTDTY Polystyrene Rain Gauge

Sebelum PPN:
Rp589.900
Spesifikasi
Bottom Diameter (cm)3.3/1.3
ColorTransparent Light Green
Height (cm)24.5
MaterialPS (polystyrene)
Measuring Range (mm)35
Top Diameter (cm)8.3/3.3
Transition1cm=10mm=0.39inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Been beautifully created and precision made, designed in a traditional International Style.
This is super handy to have in the garden and is coloured a mild green so won't take any attention away from your plants and flowers. Use to measure and collect rainwater and the watering rate of sprinkler systems.
Warning
- Image on this page only as Representative Image, Please check the specifications of each size and color for details.
- Please allow 1-3mm error due to manual measurement. pls make sure you do not mind before you bid.
- Due to the difference between different monitors, the picture may not reflect the actual color of the item

Ulasan Produk

Tidak ada ulasan