Mitutoyo Screw Thread Micro

Sebelum PPN:
Rp2.399.900
Spesifikasi
Dimension L (mm)37.2
Dimensions a (mm)25
Graduation (mm)0.01
Measuring FaceHardened steel, fixed anvil/spindle
Measuring SpindleWith spindle lock, ø6,35 mm, spindle pitch 0,5 mm
Range (mm)0-25
ScaleThimble and sleeve satin chrome finish, ø18 mm
Spindle Feed Error (µm)3
Thread to Be Measured0.4-0.5 mm / 64-48 TPI (metric/unified)
TypeMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Screw Thread Micrometer has a fixed anvil, offering the following benefits:Fixed anvil type.It directly indicates screw pitch diameter, meaning no need for calculation.

Ulasan Produk

Tidak ada ulasan