Mitutoyo Eco-Fix Kit S (Kit Eco-fix S)

Sebelum PPN:
Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This eco-fix modular CMM fixturing kit can be used to for safe, flexible and repeatable clamping of a huge variety of parts. Scope of delivery:
basic eco-fix system components.
250 mm x 250 mm base plate with M6 threaded hole grid with a 12.5 mm grid distance. For easy CMM mounting and serial measurements, please check our manual loading receiver system.

Base Components
Base plate
K551034 1 Base plate 250 mm x 250 mm
K551032 2 Clamping claw
Build up Components
Columns
K551024 1 Location pin ø 12 mm x 13 mm
K551025 1 Location pin ø 12 mm x 25 mm
K551026 1 Location pin ø 12 mm x 50 mm
K551027 1 Location pin ø 12 mm x 100 mm
K551028 1 Location pin ø 20 mm x 13 mm
K551029 1 Location pin ø 20 mm x 25 mm
K551030 1 Location pin ø 20 mm x 50 mm
K551031 1 Location pin ø 20 mm x 100 mm
K551040 1 Adjustable location pin ø 20 mm
K551041 1 Adjustable location pin ø 12 mm
K551042 3 Location pin ø 12 mm with bore 6 mm
Brackets
K551035 1 Receiver bracket small
K551036 1 Receiver bracket large
K551044 1 Receiver bracket L = 90 mm, ø 12 mm
K551045 1 Receiver bracket L = 120 mm, ø 20 mm
K551046 1 Slotted nut for receiver bracket h = 12 mm
K551047 1 Slotted nut for receiver bracket h = 15 mm
Positioning Components
K550262 2 V-block mini, ø12mm
K550261 2 Cone receiver mini, ø12 mm
K550250 1 Stopper element mini, ø 6 mm
K550247 1 Back square mini, ø 6 mm
K550888 2 Straight pin ø 6 mm x 20 mm
K550889 2 Straight pin ø 6 mm x 30 mm
K550890 2 Straight pin ø 6 mm x 40 mm
Clamping Components
K550716 2 Straight pin with thread, M6 x 75 mm
K550279 1 Spring clip, ø 8 mm, L = 60 mm
K550554 1 Spring clip, ø 8 mm, L = 40 mm
Screws and Washers
K550563 2 Cylinder head screw M6 x 25 mm
K550110 6 Cylinder head screw M6 x 20 mm
K550591 8 Washer ø 6.4 mm x ø 17 mm
Tools
K551050 1 Allen key 2 mm
K551051 1 Allen key 3 mm
K551052 1 Allen key 4 mm
K551053 1 Allen key 5 mm
K551054 1 Double open-ended spanner 10-17

Ulasan Produk

Tidak ada ulasan