Spesifikasi
| Battery Life | Appr. 10000 lines (with 1600 mA Ni-MH and print 1 time/5 s) |
|---|---|
| Data Input | Digimatic, Digimatic 2, RS-232C Input (KA-Counter only) |
| Data Output | USB, RS-232C at TTL level, tolerance judgment result (-NG, GO, +NG) |
| Logging of The Measurement Data | Max. 1000 points (to Store) |
| Power Supply | AC adapter 6V, battery: LR6 x 4 (alkaline) or AA x 4 Ni-MH (rechargeable, battery is not charged in the device) |
| Printer Line Number | 7,000 lines/roll (with large font) 10,000 lines/roll (with normal font) |
| Printer Paper | Width: 58 mm, length: 48 m |
| Printer type | Thermal line printer |
| Printing Speed (mm/s) | 6.5 (using AC adapter) |
| Processing Capacity | Mode 0: 100,000 data entries Mode 1/2: 9,999 data entries Mode 3: sample size 10x subgroup 9,999 = total number of data entries 99,990 |
| Timer Function | 0.25 s; 1 s; 5 s; 30 s; 1 min; 30 min; 60 min (0.25 s only statistical function) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This DP-1VA printer allows you to print statistical evaluations a.s.o., and is so compact it fits right in the palm of your hand.
The DP-1VA offers the following benefits:
Digimatic 2 Support8 digits output for data printing and analysis even from high resolution or long stroke instruments.Statistical evaluations, and data printout from calipers, micrometers and other measuring devices equipped with a Digimatic port.Excellent printing speed, prints upon one-touch start and at low noise level. The thermosensitive paper has outstanding durability andchemical resistance for long-term storage.Timer function for timed measurement data loadingEasy data transfer from printer to PC. USB (VCP/HID) output for PC (USB IT-PAK Vers. 2.1 or later, MeasurLink, Excel a.s.o.)Data Logger FunctionSaves up to 1000 data records with time and date. Data can be saved even after the power is turned off.
Delivered: Including AC-Adapter, printer paper (1 roll), carrying strap
The DP-1VA offers the following benefits:
Digimatic 2 Support8 digits output for data printing and analysis even from high resolution or long stroke instruments.Statistical evaluations, and data printout from calipers, micrometers and other measuring devices equipped with a Digimatic port.Excellent printing speed, prints upon one-touch start and at low noise level. The thermosensitive paper has outstanding durability andchemical resistance for long-term storage.Timer function for timed measurement data loadingEasy data transfer from printer to PC. USB (VCP/HID) output for PC (USB IT-PAK Vers. 2.1 or later, MeasurLink, Excel a.s.o.)Data Logger FunctionSaves up to 1000 data records with time and date. Data can be saved even after the power is turned off.
Delivered: Including AC-Adapter, printer paper (1 roll), carrying strap
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
