Mitutoyo Coordinate Measuring Machines

Sebelum PPN:
Rp1.099.999.900 - Rp1.999.999.900
Spesifikasi
Accuracy (µm)E0, MPE from: (1,7+0,3L/100)
Air Supply Pressure (MPa)0.4
Depth (mm)2000
Digital Step (µm)0.1
Loading Weight (kg)1200
Maximum Drive Speed (mm/s)519 (3-axis)
Width (mm)1670

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The latest generation CRYSTA-Apex coordinate measuring machines, the new CRYSTA-Apex V Series, is packed with state of the art technology, necessary for performing very accurate measurements at high speed. All new, using Mitutoyo’s world-renowned ABS scales, the CRYSTA-Apex V series has a high resistance to environmental conditions and does not require to perform homing upon start-up. SMS capability enables status and service monitoring, ready for use in a Smart Factory environment.

A future proof investment, the CRYSTA-Apex V is capable of tackling any task you might have in the future thanks to its ability to change or add probe systems and software with ease.

Main benefits:Proven lightweight bridge-type construction with high rigidity air-bearings on every axisHigh accuracy, high speed and high accelerationTemperature sensors for compensation of machine and workpiece from 16° to 26°C and monitoring of the environmental temperature.ABS linear scales provide high environmental resistance and saves time at start-up as homing is not necessaryUC480 controller supporting Multi-sensor and SMS functionality (Smart Measuring System)
E0,mpe (µm): With SP25M: (1,7+4L/1000); With TP200: (1,9+4L/1000) ; With TP20: (2,2+4L/1000) L = measured length [mm]

Ulasan Produk

Tidak ada ulasan