FOSROC Potable Water Coating Non-Toxic (Pelapis Tangki Air Minum)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Size (L)5
Pot Life (minute)Approx. 45 (@25°C)
Drying Time (hour)Touch Dry: 6/3, Recoatable: 6-18/3-12 (@20/35°C)
Solid by Weight100% (mixed @25°C)
Water Absorption (weight)<0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As a gas resistant waterproof coating, Nitocote EP405 is suitable for application to below ground retaining wall and foundation structures including construction joints to maintain waterproofing and ground gas protection continuity as part of a waterproofing and ground gas protection solution conforming to BS8102:2009 and BS8485:2015. It enables continuity of waterproofing and ground gas protection to be achieved in locations where the use of sheet membrane products is not feasible. It is compatible for use with the Proofex range of sheet membranes.
Feature
High build application
Can be applied directly to mild steel and concrete
Smooth, glossy, easy to clean surface
Corrosion, chemical and abrasion resistant
Can be applied to damp surfaces
Waterproof
Ground gas and water vapour barrier

Ulasan Produk

Tidak ada ulasan