AND Compact Single Point Aluminium

Sebelum PPN:
Rp3.099.900
Spesifikasi
Cable Diameter/Length (m)φ3.5/1.5
Combined Error (%)0.02 of R.O.
Creep (%)0.02 of R.O. (30 min)
Input Terminal Resistance (ohm)420 ± 30
Insulation Resistance (MΩ)2000 (B/E DC50 V)
Maximum Excitation Voltage (V DC)15
Maximum Overload (%)200 of R.C.
Maximum Platform Size (mm)400x400
Operating Temperature (°C)-10 to 40
Output Terminal Resistance (ohm)350 ± 5
Rated Output (mV/V)2 (±10%)
Repeatability (%)0.02 of R.O.
Safe Overload (%)150 of R.C.
Temperature EffectZero (0.023% of R.O./10°C), Span (0.014% of Load/10°C)
Ultra Compact Design Length (cm)15
Zero Balance (%)±5 of R.O.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjusted for 4 corners, useful for platform scale, single point compact load cells
Feature
Features
Ultra compact design -Just 15cm in length
Calibrated for 4 corner loads
Moisture proof
4 models to choose from

Ulasan Produk

Tidak ada ulasan

Halaman Terkait