TESTO Thermometer with Temperature Probes and Smartphone Operation

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.199.900
Spesifikasi
Battery Life (hour)150
Battery Type3 AAA micro batteries
Colorblack-orange
Data transferBluetooth®; automatic connection to testo Smart App and Testo measuring instruments
Dimensions (LxWxH) (mm)Bluetooth® handle: 129 x 31 x 31 mm, diameter probe tip: 3 (immersion/penetration probe), 12 (surface probe), diameter probe shaft: 4 (air probe), 5 (immersion/penetration probe), 5 (surface probe) testo Smart Case (temperature): 250x180x70
Housing MaterialPlastic
Operating Temperature (°C)-20 to +50
Plug-in Probe ConnectionLockable connection to 4 standard probes testo 915i; Standard plug-in connection to other common TC probes
Protection ClassIP 20 (air probe, surface probe); IP 40 (immersion/penetration probe)
Radio Range (m)100
RefrigerantA2L / A3 compatibel
Storage Temperature (°C)-20 to +60
System Requirementsrequires iOS 12.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless, versatile, easy to use: The kit, which includes a thermometer, an air probe, immersion/penetration probe and surface probe, is ideal for carrying out temperature measurements in a wide range of applications. The testo 915i thermometer with smartphone operation and Bluetooth is part of the popular Testo Smart Probes portfolio. The thermometer provides fast, reliable measurement results and is particularly versatile and easy to use in combination with the probes, Bluetooth and Smart App.


testo 915i temperature kit: Thermometer with temperature probes and smartphone operation
- Robust, fast-response immersion/penetration probe (TC type K, class 1), measuring range -50 to +400 °C, application: Temperature measurement in liquids, pastes and semi-solid media
- Fast-response surface probe (TC type K, class 1) with sprung thermocouple strip, measuring range -50 to +350 °C, application: Temperature measurement on flat and non-planar surfaces, e.g. also for measurements on pipes
- Robust, fast-response air temperature probe (TC type K, class 1), measuring range -50 to +400 °C, application: Measurement of ambient temperature as well as temperatures in ducts and at air outlets
- High measuring accuracy up to ±1.0 °C thanks to system calibration ex-works
- For fast, wireless temperature measurements
- Innovative locking mechanism on the handle for easy, secure attachment of plug-in Testo measuring probes
- Versatile in all temperature-relevant applications: Compatible with all Testo and standard type K thermocouple probes
- Testo Smart App: Display of readings, clear graphical presentation of temperature curves, create documentation on site and send as a PDF or CSV file
- Automatic Bluetooth connection to smartphones, tablets or compatible Testo measuring instruments
- Bluetooth with a range of up to 100 m
- Handy, robust housing
- Testo Smart Case: Case for safe storage and convenient transportation of thermometer and probes
- Thanks to its proven quality and great durability, you can rely on your Testo Smart Probe in all conditions

Delivery Scope
- Thermometer with smartphone operation, Smart Probe testo 915i
- Air probe (TC type K, class 1)
- Immersion/penetration probe (TC type K, class 1)
- Surface probe (TC type K, class 1)
- testo Smart Case for storage
- Batteries
- Calibration protocol

Ulasan Produk

Tidak ada ulasan