TESTO Testovent 417 Funnel

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Testo 0563 4170 Offers
The flow funnel kit is an optional kit for the testo 417, and can be used with the vane attachment of the testo 435. The flow funnel is ideal for measurements below 50 CFM. The funnel kit Includes an 8 inch round and 13 inch square funnel, ensuring proper measurements for a variety of ducts.
Feature
- Convenient, quick volume flow measurement
- With the funnel set, the time-consuming loop method is a thing of the past
- Suitable for outlets up to 300 x 300 mm
- Easy to assemble
Use
Applications

Testo 417 Flow funnel set is for the measurement of volumetric flow, flow velocity and temperature in ventilation grilles and poppet valves.

Ulasan Produk

Tidak ada ulasan