Kondisi Barang:
Authorized Partner
Spesifikasi
| Accuracy | ≤ ±(10 g+ 0.03 %rdg) (0 to 30 kg) ≤ ±(10 g+ 0.05 %rdg) (30 to 100 kg) |
|---|---|
| Battery Type | 4 x type AA batteries |
| Dimensions (LxWxH) (mm) | 310X287x58 |
| Interface | Bluetooth® 4.2 |
| Measuring Range (kg) | 0 to 100 |
| Operating Humidity (%RH) | 0 to 80 |
| Operating Temperature (°C) | -10 to +50 |
| Protection Class | IP44 |
| Radio Range (m) | 30 |
| Resolution (kg) | 0.01 |
| Storage Temperature (°C) | -10 to +50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Measuring refrigerant weight quickly, precisely and conveniently - that's only possible with the testo 560i digital refrigerant scale.
- Operation and display of measured values are completely wireless using a Testo manifold and the testo Smart App. For this purpose, the scale automatically connects via Bluetooth with a manifold and a smartphone or tablet
- Versatile in all situations: Bluetooth range of up to 30 m – together with a Testo manifold even up to 150 m
- And best of all: with the separately available intelligent valve, you can charge refrigeration systems and heat pumps fully automatically according to target refrigerant weight, superheat or subcooling
- Compatible with digital manifolds testo 557s/550s/550i as well as testo 557 /550, Smart Probes testo 115i/ 549i/605i, testo Smart App for Android and iOS
Advantages of the testo 560i refrigerant scale
- High measurement accuracy with resolution 10 g and output in kg
- Maximum load of 100 kg for all common refrigerant containers
- High Bluetooth range of up to 150 m together with a Testo manifold (alone up to 30 m)
- Fully automatic charging according to target value (only together with refrigerant valve sold separately)
- Safe handling: 3D corners for accurate positioning of the refrigerant container and textured rubber surface for stable grip
- High robustness due to dust and splash water protection (IP44)
- Especially handy thanks to compact housing, low weight, practical carrying handle and sturdy shoulder bag
- Long battery life of up to 70 hours thanks to replaceable AA batteries and auto power-off function
- High flexibility in outdoor use at temperatures from -10 to 50° C
Delivery Scope
- testo 560i digital refrigerant scale with Bluetooth
- Shoulder bag
- 4 x batteries (AA)
- Instruction manual
- Operation and display of measured values are completely wireless using a Testo manifold and the testo Smart App. For this purpose, the scale automatically connects via Bluetooth with a manifold and a smartphone or tablet
- Versatile in all situations: Bluetooth range of up to 30 m – together with a Testo manifold even up to 150 m
- And best of all: with the separately available intelligent valve, you can charge refrigeration systems and heat pumps fully automatically according to target refrigerant weight, superheat or subcooling
- Compatible with digital manifolds testo 557s/550s/550i as well as testo 557 /550, Smart Probes testo 115i/ 549i/605i, testo Smart App for Android and iOS
Advantages of the testo 560i refrigerant scale
- High measurement accuracy with resolution 10 g and output in kg
- Maximum load of 100 kg for all common refrigerant containers
- High Bluetooth range of up to 150 m together with a Testo manifold (alone up to 30 m)
- Fully automatic charging according to target value (only together with refrigerant valve sold separately)
- Safe handling: 3D corners for accurate positioning of the refrigerant container and textured rubber surface for stable grip
- High robustness due to dust and splash water protection (IP44)
- Especially handy thanks to compact housing, low weight, practical carrying handle and sturdy shoulder bag
- Long battery life of up to 70 hours thanks to replaceable AA batteries and auto power-off function
- High flexibility in outdoor use at temperatures from -10 to 50° C
Delivery Scope
- testo 560i digital refrigerant scale with Bluetooth
- Shoulder bag
- 4 x batteries (AA)
- Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
