TESTO Digital Refrigerant Scale and Intelligent Calve with Bluetooth

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
testo 560i kit for automatic charging of refrigeration systems and heat pumps
- In the kit: digital refrigerant scale testo 560i and intelligent valve (both with Bluetooth), shoulder bag, batteries
- Automatic and precise refrigerant charging with the aid of refrigerant scale, intelligent valve as well as Testo manifold and/or testo Smart App
- Easy operation via Testo manifold or testo Smart App with automatic charging programs according to target value superheat, subcooling or refrigerant weight
- Flexible in confined environments: Scale and valve automatically connect via Bluetooth to the manifold and App on your smartphone/tablet
- All measured values for the charging process at a glance in the manifold and App with storage of the measured data in the App
- Compatible with the manifolds testo 557s/550s/550i as well as testo 557 /550, Smart Probes testo 115i/ 549i/605i, testo Smart App for Android and iOS

Advantages of the testo 560i refrigerant scale
- High measurement accuracy with resolution 10 g and output in kg
- Maximum load of 100 kg for all common refrigerant containers
- High Bluetooth range of up to 150 m together with a Testo manifold (alone up to 30 m)
- Safe handling: 3D corners for accurate positioning of the refrigerant container and textured rubber surface for stable grip
- High robustness due to dust and splash water protection (IP44)
- Especially handy thanks to compact housing, low weight, practical carrying handle and sturdy shoulder bag
- Long battery life of up to 70 hours thanks to replaceable AA batteries and auto power-off function
- High flexibility in outdoor use at temperatures from -10 to 50° C

Advantages of the refrigerant valve
- Especially robust thanks to IP54
- High Bluetooth range of up to 150 m together with a Testo manifold (alone up to 50 m)
- Long battery life of over 60 hours and replaceable 9 V block battery
- Very practical due to sturdy hook

Delivery Scope
- testo 560i digital refrigerant scale with Bluetooth
- Refrigerant valve with Bluetooth
- Shoulder bag
- 4 x batteries (AA), 1 x 9 V (6LR61) battery
- Instruction manual

Ulasan Produk

Tidak ada ulasan