Duoyi Detektor Kebocoran Gas Mudah Terbakar Portabel (Pendeteksi Gas Flammable Genggam)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Alarm Frequency2.713kHz / 30ms 2.713kHz / 100ms
DIY SuppliesElectrical
Detection Gas TypeNatural gas,LPG,coal gas,combustible gas
Dimensions (mm)220x30
Flammable Gas DetectorGas Leaking Detector
Gas TypeCombustible gas
Humidity (%RH)<90
Leak Size IndicationIndication Light & Alarm Buzzer
Measurement RangeNatural gas(NG), methane
Measuring PrinciplePlanar semiconductor
PackingBlister
Power Supply (V)2x 1.5 AA Battery
Range of Alarm2LEL(red)
Response TimeInstantaneous
Temperature (°C)0 to 40
Warm-up Time (s)<20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUOYI DY80 Portable Gas Leak Detector Combustible LPG Natural
Gas Detector Propane Butane Methane Natural Gas Safe Alarm Sensor

PRODUCT DETAIL PRESENTATION
1. We accept Alipay, West Union, TT. All major credit cards are accepted through secure payment processor ESCROW.
2.Payment must be made within 3 days of order.
3. If you can't checkout immediately after auction close, please wait for a few minutes and retry Payments must be completed within 3 days.

1. WORLDWIDE SHIPPING. (Except some countries and APO/FPO)
2. All orders will be shipped out within 3 working days after we have successfully received your
kingzhopTOOL72314
Warning
Please confirm product details on Attribute Information then place an order.

Ulasan Produk

Tidak ada ulasan