Duoyi Multimeter Digital Automotive Diagnostic (Multitester)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Ah Input Quick TestYes
Battery Range (Ah)3 to 250
Battery Status of Charge (Soc)Yes
Battery Status of Health (Soh)Yes
CertificationCE
Charging System TestYes
DIY SuppliesElectrical
Dimensions (inch)0.23x0.41x0.23
Internal Resistance (miliΩ)0-99
Language OptionalEnglish
Loose Lead DetectionYes
Overload DetectionYes
Special FeaturesCar battery test
Start-Up Load TestYes
Test Lead Length (inch)2.3
TypeVehicle Battery Tester
Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUOYI DY219 12V Car Battery Tester Digital Automotive AH CCA Voltage Battery Load Analyzer Multifunction Diagnostic Tool Mini

This battery tester is used for lead-acid starting battery, along with checking the following conditions of the battery, starting up, charging, and loading. With great design, easy operation, precise reading, complete functions, this tester supply the readings by a large LCD and hints by sound and light when testing. It utillizes 4-wire Kelvin method to complete collection of a series of complicated data for calculating every testing data with build-in precise circuit and improved digital processor. Moreover some circuit improvements including polar reversal protection, over voltage input protection, loose lead detection, ensure safety and convenience during testing. So this is the best tool in the fields of battery sales, vehicle kingzhopTOOL57660
Warning
Please confirm product details on Attribute Information then place an order.

Ulasan Produk

Tidak ada ulasan