Duoyi Car Spark Plug & Ignition Tools

Sebelum PPN:
Rp1.899.900
Spesifikasi
Application Range12V Gasoline vehicles car spark plugs
CostumizedYes
Dimensions (mm)145x110x85
Electrode MaterialNormal
External Testing CertificationCE
Mounting BaseConical
Power Adapterinput 100-240V AC, Output 12V 1A DC
Smart DeviceNo
Software VersionSpark Plug Tester
TypeCar Spark Plug Tester
UsageTest spark plug performance and ignition strength
Voltage (V)110/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUOYI DY28 Car Spark Plug & Ignition Tools 110V-220V voltage

Double Hole Detector wiring Ignition Spark Plug Tester Analyzer
Product Function:

Dual Hole Car Spark Plug Tester Detector have two testing holes, you can test two spark plugs meanwhile and and if you suspect any spark plug works improperly you could compare and test to make accurate judgment.

Adjustable double hole car spark plug tester detector Ignition Plug Analyzer Diagnostic Tool

Car Spark Plug Tester Detector with Dual Hole Advantage:

Dual Hole Car Spark Plug Tester Detector have two testing holes, you can test two spark plugs meanwhile and and if you suspect any spark plug works improperly you could compare and test to make accurate judgment.

Package list:
- Spark Plug Tester *1
- Power Adapter * 1
- User Manual (English)*1
- Car Spark Plug Test principle:
- In automobile ignition system, the kingzhopTOOL57970
Warning
Please confirm product details on Attribute Information then place an order.

Ulasan Produk

Tidak ada ulasan