Duoyi Battery Tester System (Alat Ukur Aki)
#Grup produk P111290800
Spesifikasi
| Ah Input Quick Test | Yes |
|---|---|
| Battery Conclusion | Good/OK/Attentionn/Replace |
| Battery Range (Ah) | 3 to 250 |
| Battery Range (Cca) | 100-1700 |
| Battery Status of Health | 0 to 100% |
| Battery Status of Health (Soh) | Yes |
| Battery Type | Lead-acid battery |
| Battery Voltage (V) | 12 |
| Certification | CE |
| Charging System Test | Yes |
| DIY Supplies | Electrical |
| Dimensions (LxWxH) (mm) | 18x9x5 |
| Language Optional | English |
| Loose Lead Detection | Yes |
| Material Type | Metal and plastic |
| Maximum Load Test | on car |
| Overload Detection | Yes |
| Test Voltage (V) | DC 9 to 18 |
| Type | Vehicle Battery Tester |
| Wrong Connection Protection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DUOYI DY2015 12V Car Battery System Tester
Introduction:
DY2015 series storage battery testers are used for activated style leadacidstorage battery.
Precisecircuit and strong digital processing unit make it complete collection of aseries of complicated data and figure out every test data, which availably by 4-wire Kelvin test connection. Besides it strengthens input protection inside ,in order to prevent such situations as polar reversal connection, over-highvoltage input, poor contact of the test clamps and so on. That makes suresafer and more convenient when testing.
This tester is the best tool for battery sales, vehicle repair and conditioncheck of all kinds of lead-acid batteries that used in equipment systemassociated with lead-acid kingzhopTOOL53290
Introduction:
DY2015 series storage battery testers are used for activated style leadacidstorage battery.
Precisecircuit and strong digital processing unit make it complete collection of aseries of complicated data and figure out every test data, which availably by 4-wire Kelvin test connection. Besides it strengthens input protection inside ,in order to prevent such situations as polar reversal connection, over-highvoltage input, poor contact of the test clamps and so on. That makes suresafer and more convenient when testing.
This tester is the best tool for battery sales, vehicle repair and conditioncheck of all kinds of lead-acid batteries that used in equipment systemassociated with lead-acid kingzhopTOOL53290
Warning
Please confirm product details on Attribute Information then place an order.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/m8P111290800-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
