Duoyi Car Battery Tester Measure Hook Test Pencil (Alat Ukur Aki)
#Grup produk P111290749
Spesifikasi
| Certification | RoHS |
|---|---|
| Costumized | Yes |
| Function | Car Circuit Test |
| Material | Plastic & Metal |
| Smart Device | No |
| Test Voltage Range (V) | 6/12/24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Duoyi Dy12Car Hook Type Test Pencil
Automotive Test Pencil
6V / 12V / 24V
1, The New Hook Design, You Can One-Hand Operation, Without Stripping Direct Probe Testing, More Convenient And Efficient, High Safety Factor.
2, The Probe May Be Out Of The Top, Metal Parts Test, The Test Continuity.
1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.
2. Must Be Made Within 3 Days Of Order.
3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be
Compted Within 3 Days.
1. Worldwide . (Expt Some Countries And Apo/Fpo)
2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .
3. We Offer Regular Post Air Mail And Have Set Up Methods.
4. Sin The Trade Is Trans-National, As Well As Airmail Is The Cheapest Method, It Will Take A Long Time For Delivery.
If You Don’T Want To Wait Such A Long Time, Pase Choose Express And Pay The Fee.
5. We Are Not Responsib For Your Customs Duty.
1. If It Are Found In Bad Condition When Reived, Pase Freely. We Can The Money Or Resend A New One To You.
2. If You Are Not Satisfied With The Product Because Of Personal Preferen, You Can Return It To Us Within 7 Days. You Need To Pay The KingzSHTOOLS56043
Automotive Test Pencil
6V / 12V / 24V
1, The New Hook Design, You Can One-Hand Operation, Without Stripping Direct Probe Testing, More Convenient And Efficient, High Safety Factor.
2, The Probe May Be Out Of The Top, Metal Parts Test, The Test Continuity.
1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.
2. Must Be Made Within 3 Days Of Order.
3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be
Compted Within 3 Days.
1. Worldwide . (Expt Some Countries And Apo/Fpo)
2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .
3. We Offer Regular Post Air Mail And Have Set Up Methods.
4. Sin The Trade Is Trans-National, As Well As Airmail Is The Cheapest Method, It Will Take A Long Time For Delivery.
If You Don’T Want To Wait Such A Long Time, Pase Choose Express And Pay The Fee.
5. We Are Not Responsib For Your Customs Duty.
1. If It Are Found In Bad Condition When Reived, Pase Freely. We Can The Money Or Resend A New One To You.
2. If You Are Not Satisfied With The Product Because Of Personal Preferen, You Can Return It To Us Within 7 Days. You Need To Pay The KingzSHTOOLS56043
Warning
Please confirm product details on Attribute Information then place an order.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ktP111290749-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
