Duoyi Brake Fluid Boiling Point Tester
#Grup produk P111290721
Spesifikasi
| Boiling Point (°C) | 100 to 320 |
|---|---|
| Brake Fluid Model | Yes |
| Calibration Test | Yes |
| Certification | RoHS |
| Dimensions (inch) | 14.37x10.83x3.74 |
| Display Type | Digital |
| HD Backlight | Yes |
| Material | Plastic And Metal |
| Maximum Measuring Temperature (°C) | 120 & Above |
| Power (V) | 12DC |
| Power Type | AA Battery |
| Reverse Connection Protection | Yes |
| Smart Device | No |
| Temperature Conversion | Yes |
| Tester Type | Type 1 : Car Brake Fluid Tester Type2 : Antifreeze Point Detector |
| Theory | Temperature Control |
| Usage | Industrial |
| Working Temperature (°C) | 0 to 50°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DUoyi Dy23F Brake Fluid Boiling Point Tester
Various Types Of Brake Fluid Quick Check
Suitab For Testing Different Types Of Brake Fluid And Antifreeze
Hd Backlit Display
Suitab For Testing Different Types Of Brakefluid And Antifreeze
Detectab Brake Fluid / Antifreeze Boiling Point Temperature
Fast And Sensitive Probe
Quickly Detect The Lowest Boiling Point Of Brake Fluid With A Fxib High-Sensitivity Probe For 60 Seconds
Safety Anti-Shock And Shockproof Ather Case
Prevent Dama To The Casing , Thick And Durab
Automatically Distinquish Between Brake Fluid Antifreeze
40 Second Boiling Point Rapid Detection
1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.
2. Must Be Made Within 3 Days Of Order.
3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be KingzSHTOOLS49601
Various Types Of Brake Fluid Quick Check
Suitab For Testing Different Types Of Brake Fluid And Antifreeze
Hd Backlit Display
Suitab For Testing Different Types Of Brakefluid And Antifreeze
Detectab Brake Fluid / Antifreeze Boiling Point Temperature
Fast And Sensitive Probe
Quickly Detect The Lowest Boiling Point Of Brake Fluid With A Fxib High-Sensitivity Probe For 60 Seconds
Safety Anti-Shock And Shockproof Ather Case
Prevent Dama To The Casing , Thick And Durab
Automatically Distinquish Between Brake Fluid Antifreeze
40 Second Boiling Point Rapid Detection
1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.
2. Must Be Made Within 3 Days Of Order.
3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be KingzSHTOOLS49601
Warning
Please confirm product details on Attribute Information then place an order.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
