Duoyi Automotive Short Open Circuit Finder Tester
#Grup produk P111290703
Spesifikasi
| 2 Wire Cab | Yes |
|---|---|
| AC Voltage | No |
| Avoid Noise (mm) | Plug Headset 3.5 |
| Cab Type | Yes |
| Certification | RoHS |
| Costumized | Yes |
| Electric Cab | Yes |
| Function | Check Short Circuit, Loating Open Circuit, Wire |
| Identification | Item Name 1 : Car Auto Circuit Detector Item Name 2 : Short Circuit Finder Item Name 3 : Car Short Circuit Detector |
| Item Type | Electrical Testers & Test Ads |
| Material Type | Plastic & Coid Steel |
| Power Supply (V) | 9/6F22 Battery *2 |
| Short Cab | Yes |
| Smart Device | No |
| Special Features | Short Cab Finder |
| Use for | Em415Pro Short Tester, Use For Car Short Test |
| Voltage | Between 6 And 42 Volta Dc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dy25 Detects And Arts You Immediately Where A Circuit Is Open.
You Can Quickly And Easily Locate Short Circuits,Open Connections,Broken Wires,Current Aks And Even Tra Wires.
You Can Also Find Intermittent Circuit Probl By Fxing Wires Or Connectors And Listening For A Chan In The Reiver Tone Allowing You Neral Tracing Or Pinpointing The Probm Location.It Also Shows You The Direction To The Short With Its Direction Indicator,Eliminating The Guesswork.
This Professional Tool Will Work On All Kinds Of Circuits With Voltas Between 6 And 42 Volt Dc.Such As Those Found In Automobis,Trucks,Tractors,Boats,Rvs,Etc...With Its Wide Working Volta Ran
Packing List:
- Dy25 Sender 1 Pcs
- Dy25 Reiver 1 Pcs
- User Manual 1 Pcs(In English)
- Oxford Handbag 1 Pcs
Automotive Short Cab Tracker&Open Wire Finder Ss Than KingzSHTOOLS28752
You Can Quickly And Easily Locate Short Circuits,Open Connections,Broken Wires,Current Aks And Even Tra Wires.
You Can Also Find Intermittent Circuit Probl By Fxing Wires Or Connectors And Listening For A Chan In The Reiver Tone Allowing You Neral Tracing Or Pinpointing The Probm Location.It Also Shows You The Direction To The Short With Its Direction Indicator,Eliminating The Guesswork.
This Professional Tool Will Work On All Kinds Of Circuits With Voltas Between 6 And 42 Volt Dc.Such As Those Found In Automobis,Trucks,Tractors,Boats,Rvs,Etc...With Its Wide Working Volta Ran
Packing List:
- Dy25 Sender 1 Pcs
- Dy25 Reiver 1 Pcs
- User Manual 1 Pcs(In English)
- Oxford Handbag 1 Pcs
Automotive Short Cab Tracker&Open Wire Finder Ss Than KingzSHTOOLS28752
Warning
Please confirm product details on Attribute Information then place an order.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
