Duoyi 4-Pole Earth Resistance And Soil Resistance

Sebelum PPN:
Rp6.899.900
Spesifikasi
Earth Resistance Range (kΩ)2/20/200/2000Ω/20
Measuring Range (kΩ)0 to 20.9
Resolution0.01/0.1/1/10/100Ω

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DUOYI DY4300A LCD Digital Ground Resistance Tester 0-20KΩ Accuracy 0.01Ω /Series Interference Voltage/Soil Resistivity/Frequency
DY4300A 2/ 3/ 4-Wire Digital Earth Resistance Tester

Earth Resistance Measurement & Series Interference Voltage Measurement & Soil ResistivityMeasurement & Frequency Fst Measurement

Powerful, high precision and wide application range.

Applicable Range : Testing earth resistance on power distribution lines, in-house wiring system and electrical appliances.
Technology :Stable measurement results can be obtained under a noisy environment by introducing the FFT (Fast Fourier Transform) technology.

Series Interference Voltage (Earth Voltage) Measurement

Series Interference Voltage (Earth Voltage) Measurement Measurements are automatically started during a measurement of earth resistance and earth resistivity , and the results can be checked on the Result display screen. Warning message Voltage High and is displayed on the Main display when the earth voltage (Ust) is high.

2Ω/20Ω Range: Voltage High warning appears when the voltage is 12V or higher.Earth resistance measurement cannot be made when the voltage exceeds 15V.

200Ω~200kΩ Range: Voltage High warning appears when the voltage is 15V or higher. Earth resistance measurement cannot be made when the voltage exceeds 20V.

Ground resistance test methods :Voltage drop method (Probe current kingzhopTOOL145628
Warning
Please confirm product details on Attribute Information then place an order.

Ulasan Produk

Tidak ada ulasan