MCKARLEN Pump Submersible Sewage SG Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp4.999.900 - Rp8.099.900
Spesifikasi
Frequency (Hz)50
Outlet (inch)2
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The McKarlen SG Series is a stainless steel double casing which feature water cooled motor technology suitable for various drainage pumping applications.

Application:
- Industrial Sewage and Drainage.
Feature
- Water-cooled motor.
- Integrated stainless steel outer casing and strainer.
- Cutting edge designed with double casing circumferential liquid floe allows continuous full load operation even when not fully submerged.
- Double mechanical seals ensure great durability.

Ulasan Produk

Tidak ada ulasan