MCKARLEN Pump Submersible Dewatering KT Series (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp18.999.900 - Rp60.999.900
Spesifikasi
Frequency (Hz)50
Phase3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KT Series have the highest standards of Durability and Portability. It is the most suitable choice of various wastewater application. The KT series of submersible pumps are designed for high-wear applications. The wet end is completely protected with wear resistant material. These pumps offer what is possibly the most reliable slurry system available. The seal has been strengthened and protected against the invasion of solids particles with a pressure isolation chamber and an impeller that repels penetrating particles away from the seal.

Application:
- General construction & civil engineering application.
- Tunnel & subway construction, mining and reclamation operation.
- Deep-well pre-dewatering.
- Popular usage in tunnel, subway and river water intake, mining and reclamation operation for deep well pre-dewatering.
Feature
- Completely water-tight cable entry sealed epoxy resin.
- Durable cast iron outer in a semi-interior construction case achieves superior heat dissipation.
- Stainless steel strainer.
- Oil-free hermetically sealed, with built-in thermal overload protector.
- Inlet Plate & Pump Casing are made of wear-resistant ductile iron to withstand very abrasive liquids.

Ulasan Produk

Tidak ada ulasan