MCKARLEN Pump Submersible Dewatering KA Series (Pompa Celup)

Sebelum PPN:
Rp3.699.900 - Rp7.499.900
Spesifikasi
Frequency (Hz)50
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The KA Series is a durable and reliable dewatering pump. It is the best choice for water intake or draining also suitable for dewatering in construction sites due to its portability. It features a built motor protection and agitator for clog prevention. The pump is designed for easy maintenance and use.

Application:
- General water intake or draining
- Dewatering in the construction site
- Draining water from basement/cellar/pits
- Draining or rainwater and puddles
- Draining of the treated water in water treatment plants
- Water intake for gardening or irrigation
Feature
- Anti-wicking cable entry
- Dual inside mechanical seal with silicon carbide side
- Oil lifter
- Built motor protection
- Agitator for clog prevention
- Design for easier maintenance
- Wear-resistant pump section
- Shock-resistant strainer stand
- Energy saving (Automatic Type)
- Prevent dry-running (Automatic Type)

Ulasan Produk

Tidak ada ulasan