MCKARLEN Pump Submersible Grinder GDH Series (Pompa Celup)

Sebelum PPN:
Rp13.999.900 - Rp14.999.900
Spesifikasi
Frequency (Hz)50
Outlet (inch)1.25
Outlet (mm)32
Output (kW)1.5
Phase3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The GD Series is a sewage pump with grinder. Its has fixed double mechanical seals to ensure long service life of the pumps. It also feature double bearing to ensure steady shaft operation & longer service life on2 mechanical seal and grinding ring. The GD Series are suitable for sewage disposal in building and general sewage treatment as they are functioned to grinds up elastic disposals.

Application:
- Sewage disposal.
- Grinds up elastic disposal.
Feature
- The McKarlen GC & GD is a sewage pump fitted with grinder. Its Unique Vortex FLow Channel impeller design reduces flow subpressure.
- The double bearings also support shaft steady operation.
- The GC & GD Series are suitable for sewage disposal in building and general sewage treatment as they are functioned to grinds up elastic disposals.

Ulasan Produk

Tidak ada ulasan