MCKARLEN Pump Centrifugal Horizontal Multistage CBP Series (Pompa Sentrifugal)

Sebelum PPN:
Rp12.999.900 - Rp25.999.900
Spesifikasi
Frequency (Hz)50
Outlet (inch)4
Outlet (mm)100
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CBP is a water circulation pumps. It has a compact design and user-friendly. The pumps runs smoothly with no noise. Parts in contact with water are made of non-corrosive materials. It is suitable for circulation of Swimming Pool, Brackish and Sea Water.

Application:
- Circulation of Brackish and Sea Water
- Circulation at the SPA – Waterfall
- Freshwater & Sea Water Aquaculture
- Wastewater Treatment Plant
- Circulation of Swimming Pool
Feature
- Parts in contact with water are made of non-corrosive materials.
- Capable of pumping seawater.
- Durable, corrosion-resistant.
- Quiet operation, no noise.
- The compact design does not occupy much space, is portable, and is easy to move.
- Stable flow with constant pressure.

Ulasan Produk

Tidak ada ulasan