Heshbon Alat Uji Emisi Kendaraan

Sebelum PPN:
Rp46.999.900 - Rp62.999.900
Spesifikasi
Ambient temperature0-40
CO₂ Measurement Range (%)0-20.0 with 0.01 res
External Dimensions (WxDxH) (mm)285x410x155
LAMBDA Range0-2.000 with0.01%res
O₂ Measurement Range (%)0-25.00 with 0.01 res.
Power Supply (V/Hz)110/220/240 Ac, 50/60
Pre-heating Time (minute)Aprox. 3-8
Response Time (s)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Micro processor control
- Automatic zero and span adjustment
- Full digital display visible in anylight
- LED indicators for all functions
- Membrane switches-Serial PC interface
- Fast response time
- Automatic calibration
- Software supported gas calibrating procedure
- Flow absence detector
Feature
MEASUREMENT : NDIR(Non-dispersive infrared)and electronical
- CO (Carbon Monoxide)
- HC (Hydro Carbons)
- CO2 (Carbon Dioxide)
- O2 (Oxygen)
- LAMBDA&AFR (Air-Fuel-Ratio)

STANDARD ACCESSORIES
- Exhaust probe and tap assembly
- Sample hose/power cord/moisture trap filter element

OPTIONAL ACCESSORIES
- NOx sensor
- PC Interface Software
- RS 232C

Ulasan Produk

Tidak ada ulasan